Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
142 Series Information
| Manufacturer Part Number | 1421122 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 142 |
| Family Series | Marathon Special Products Power Distribution Blocks, 142 Series |
| Description | Splicer Block, 1-P, 200A, Stud/Stud, Line & Load: (1)1/4in.-20x9/16in. |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 200 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Stud/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 1/4-20 x 5/8 " |
| Output Wire Range | 1/4-20 x 5/8 " |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.26 lbs |