Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
142134 Brady Tape, OVERLAM B634 1 X 50'
142134 Brady Tape, OVERLAM B634 1 X 50'
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
142134 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
ToughStripe Floor-Marking Overlaminate Roll, 1 x 50' |
| Type |
Laminate |
| Color |
Clear |
| Number of Rolls |
1 |
| Width |
1 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.0159 lbs |