Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
142138 Brady Tape, OVERLAM B634 3. X 100'
142138 Brady Tape, OVERLAM B634 3. X 100'
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
142138 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
ToughStripe Floor-Marking Overlaminate Roll, 3 x 100' |
| Type |
Laminate |
| Color |
Clear |
| Number of Rolls |
1 |
| Width |
3 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.0825 lbs |