Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

142139

Brady Tape

142139

Brady Tape
OVERLAM B634 4 X 100'
MFG Item Number
142139
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
142139
OVERLAM B634 4 X 100'

Series Information

Specifications

Specifications
Manufacturer Part Number 142139
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor-Marking Overlaminate Roll, 4 x 100'
Type Laminate
Color Clear
Number of Rolls 1
Width 4 "
Net Weight 0 lbs
Gross Weight 0.1069 lbs