Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
142156 Brady Labels, GlobalMark ToughStripe Series, Floor Lbl Polyester 3in x 100ft WT 2RL
142156 Brady Labels, GlobalMark ToughStripe Series, Floor Lbl Polyester 3in x 100ft WT 2RL
This item cannot be canceled or returned
Description
Labels, GlobalMark ToughStripe Series
Floor Lbl Polyester 3in x 100ft WT 2RL
GlobalMark ToughStripe Series Information
- Thermal Transfer Printing
- Permanent Rubber Based Adhesive
- Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
142156 |
| Manufacturer |
Brady |
| Product Series |
GlobalMark ToughStripe |
| Family Series |
Brady Labels, GlobalMark ToughStripe Series |
| Description |
GlobalMark ToughStripe Floor Marking Tape 3 in W x 100 ft L White |
| Application |
Floor Marking |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
White |
| Special Properties |
Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-248 °F |
| Label Width |
3 " |
| Recommended Printer(s) |
GlobalMark |
| Approvals |
CSA, UL |
| Comments |
Withstands Forklift and Pallet Jack Traffic without Tearing or Lifting |
| Net Weight |
0 lbs |
| Gross Weight |
0.2516 lbs |
142156
Brady Labels, GlobalMark ToughStripe Series