Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
142165 Brady Labels, GlobalMark ToughStripe Series, Flr Lbl Polyester 2.25in x 100ft RD
142165 Brady Labels, GlobalMark ToughStripe Series, Flr Lbl Polyester 2.25in x 100ft RD
This item cannot be canceled or returned
Description
Labels, GlobalMark ToughStripe Series
Flr Lbl Polyester 2.25in x 100ft RD
GlobalMark ToughStripe Series Information
- Thermal Transfer Printing
- Permanent Rubber Based Adhesive
- Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
142165 |
| Manufacturer |
Brady |
| Product Series |
GlobalMark ToughStripe |
| Family Series |
Brady Labels, GlobalMark ToughStripe Series |
| Description |
GlobalMark ToughStripe Floor Marking Tape 2.25 in W x 100 ft L Red |
| Application |
Floor Marking |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
Red |
| Special Properties |
Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-248 °F |
| Label Width |
2.25 " |
| Recommended Printer(s) |
GlobalMark |
| Approvals |
CSA, UL |
| Comments |
Withstands Forklift and Pallet Jack Traffic without Tearing or Lifting |
| Net Weight |
0 lbs |
| Gross Weight |
0.2138 lbs |
142165
Brady Labels, GlobalMark ToughStripe Series