Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
142173 Brady Labels, GlobalMark ToughStripe Series, Flr Lbl Polyester 4in x 100ft GN/CL
142173 Brady Labels, GlobalMark ToughStripe Series, Flr Lbl Polyester 4in x 100ft GN/CL
This item cannot be canceled or returned
Description
Labels, GlobalMark ToughStripe Series
Flr Lbl Polyester 4in x 100ft GN/CL
GlobalMark ToughStripe Series Information
- Thermal Transfer Printing
- Permanent Rubber Based Adhesive
- Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
142173 |
| Manufacturer |
Brady |
| Product Series |
GlobalMark ToughStripe |
| Family Series |
Brady Labels, GlobalMark ToughStripe Series |
| Description |
GlobalMark ToughStripe Floor Marking Tape 4 in W x 100 ft L Green, Clear |
| Application |
Floor Marking |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
Green |
| Special Properties |
Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-248 °F |
| Label Width |
4 " |
| Recommended Printer(s) |
GlobalMark |
| Approvals |
CSA, UL |
| Comments |
Withstands Forklift and Pallet Jack Traffic without Tearing or Lifting |
| Net Weight |
0 lbs |
| Gross Weight |
0.3022 lbs |
142173
Brady Labels, GlobalMark ToughStripe Series