Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
142178 Brady Tape, 2 X 8 B514 BLK DASH SPACED 17 65/ROLL
142178 Brady Tape, 2 X 8 B514 BLK DASH SPACED 17 65/ROLL
This item cannot be canceled or returned
Description
2 X 8 B514 BLK DASH SPACED 17 65/ROLL
Specifications
Specifications
| Manufacturer Part Number |
142178 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
ToughStripe Floor Marking Tape Dashes - Polyester, Solid Color, Black, 2 x 8 |
| Type |
Floor Tape |
| Color |
Black |
| Number of Rolls |
1 |
| Width |
2 " |
| Operating Temperature |
130 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0681 lbs |