Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 142179 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Tape |
| Description | ToughStripe Floor Marking Tape Dashes - Polyester, Solid Color, Red, 2 x 8 |
| Type | Floor Tape |
| Color | Red |
| Number of Rolls | 1 |
| Width | 2 " |
| Operating Temperature | 130 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0.0681 lbs |