1421N4BB50
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1421N4BB50 Hammond Manufacturing Enclosures, 10-32 x 1in. (qty 50)

MFG Item Number
1421N4BB50

1421N4BB50 Hammond Manufacturing Enclosures, 10-32 x 1in. (qty 50)

MFG Item Number
1421N4BB50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1421N4BB50
10-32 x 1in. (qty 50)

Series Information

Specifications

Specifications
Manufacturer Part Number 1421N4BB50
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 10-32 x 1in. (qty 50)
Accessory Type Hardware Kit
Comments 10-32 x 1 in Kit
Net Weight 1 lb
Gross Weight 1 lb