Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1422553 Marathon Special Products Power Distribution Blocks, 142 Series, POWER BLOCK
1422553 Marathon Special Products Power Distribution Blocks, 142 Series, POWER BLOCK
Description
Power Distribution Blocks, 142 Series
- 175 Amps
- 600 Volts AC/DC
- Panel Mounting
Specifications
Specifications
| Manufacturer Part Number |
1422553 |
| Manufacturer |
Marathon Special Products |
| Product Series |
142 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 142 Series |
| Description |
POWER BLOCK |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Tapped Hole |
| Mounting |
Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
1/4-20 |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
1422553
Marathon Special Products Power Distribution Blocks, 142 Series