1422B20F
Hammond Manufacturing Enclosures, 1422FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1422B20F Hammond Manufacturing Enclosures, 1422FM Series, 60 x 48 x 20

MFG Item Number
1422B20F

1422B20F Hammond Manufacturing Enclosures, 1422FM Series, 60 x 48 x 20

MFG Item Number
1422B20F
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1422FM Series
Item #
1422B20F
60 x 48 x 20

1422FM Series Information

  • Enclosures Are Formed 14, 12, or 10 Gauge Steel As Noted.
  • Smooth, Continuously Welded Seams without Knockouts, Cutouts or Holes.
  • Body Stiffeners Are Provided In Enclosures For Extra Rigidity.
  • Heavy Duty Lifting Eyebolts Are Provided With Reinforced Support Angles.
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water. Continuously hinged doors may be removed by pulling the hinge pin. Doors are secured with a three point latch and operated with a key locking automotive type handle. Latch rods are equipped with rollers for easier door closing.
  • Cover And Enclosure Are Phosphatized And Finished In Recoatable Smooth ANSI 61 Gray Powder Coating On The Outside, With White Powder Coating On The Inside.
  • Removable Inner Panel Is Finished In White Powder Coating.



Specifications

Specifications
Manufacturer Part Number 1422B20F
Manufacturer Hammond Manufacturing
Product Series 1422FM
Family Series Hammond Manufacturing Enclosures, 1422FM Series
Description 60 x 48 x 20 DOUBLE DOOR, PANEL INCLUDED W/ MTG. FEET
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 60 "
Nominal Width 48 "
Nominal Depth 20 "
Approvals CSA, UL
Net Weight 506 lbs
Gross Weight 540 lbs
Alternatives
N12604820
N12604820
Wiegmann Enclosures, N12 Series