1422E16
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1422E16 Hammond Manufacturing Enclosures, 72 x 60 x 16

MFG Item Number
1422E16

1422E16 Hammond Manufacturing Enclosures, 72 x 60 x 16

MFG Item Number
1422E16
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1422E16
72 x 60 x 16

Series Information

Specifications

Specifications
Manufacturer Part Number 1422E16
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 72 x 60 x 16 Double Door, Panel Included, W/O Mtg. Feet
Material Steel
NEMA Rating NEMA 12
Nominal Height 72 "
Nominal Width 60 "
Nominal Depth 16 "
Approvals CE, CSA, UL
Net Weight 740 lbs
Gross Weight 740 lbs