1422E24
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1422E24 Hammond Manufacturing Enclosures, 72 x 60 x 24

MFG Item Number
1422E24

1422E24 Hammond Manufacturing Enclosures, 72 x 60 x 24

MFG Item Number
1422E24
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1422E24
72 x 60 x 24

Series Information

Specifications

Specifications
Manufacturer Part Number 1422E24
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 72 x 60 x 24 DOUBLE DOOR, PANEL INCLUDED, W/O MTG. FEET
Material Steel
NEMA Rating NEMA 12
Nominal Height 72 "
Nominal Width 60 "
Nominal Depth 24 "
Approvals CE, CSA, UL
Net Weight 810 lbs
Gross Weight 810 lbs