1422N4F24F
Hammond Manufacturing Enclosures, 1422N4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1422N4F24F Hammond Manufacturing Enclosures, 1422N4 Series, 74 x 72 x 24

MFG Item Number
1422N4F24F

1422N4F24F Hammond Manufacturing Enclosures, 1422N4 Series, 74 x 72 x 24

MFG Item Number
1422N4F24F
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1422N4 Series
Item #
1422N4F24F
74 x 72 x 24

1422N4 Series Information

  • Nema Types 4, 4x
  • UL 508 Type 4, 4x, and 12; IEC 529, IP66
  • Formed out of 12 gauge steel
  • Heavy duty lifting eyebolts are provided with reinforced support angles
  • Oil resistant gaskets are permanently secured and mechanically retained
Designed to house electrical, electronic, hydraulic or pneumatic control systems. Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. 12" floor stands are welded to the enclosure. Panel supports are provided for easy panel installation.
  • Collar studs are provided for mounting inner panels
  • Grounding stud is provided in the enclosure for each door and bonding stud is provide on the door

Specifications

Specifications
Manufacturer Part Number 1422N4F24F
Manufacturer Hammond Manufacturing
Product Series 1422N4
Family Series Hammond Manufacturing Enclosures, 1422N4 Series
Description 74 x 72 x 24 TWO DOOR WATERTIGHT
Material Steel
Composition Metallic
NEMA Rating NEMA 4, NEMA 4X
Number of Doors 2
Cover Design Hinged
Latching Mechanism Padlockable Hasp with Clamps
Panel Included Yes
Nominal Height 72 "
Nominal Width 72 "
Nominal Depth 24 "
Net Weight 945 lbs
Gross Weight 930 lbs
Alternatives
N4D747224
N4D747224
Wiegmann Enclosures, N4D Series