Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Hammond Manufacturing Enclosures, 1422 Series
1422P8
Hammond Manufacturing Enclosures, 1422 Series
Enclosure, 24in.Hx42in.Wx8in.D, N12,
This item cannot be canceled or returned
Description
Enclosure, 24in.Hx42in.Wx8in.D, N12,
Nema Types 12 and 13 UL 508 Type 12; IEC 529, IP65 Fabricated From 12 or 14 Gauge Steel Welded brackets provided for enclosure mounting A grounding stud is provided in the enclosure and a bonding stud is provided on the door Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water.
Removable inner panel is finished in white enamel Collar studs are provided for mounting inner panels Latch rods are equipped with rollers for easier door closing
Specifications
Specifications
Manufacturer Part Number
1422P8
Manufacturer
Hammond Manufacturing
Product Series
1422
Family Series
Hammond Manufacturing Enclosures, 1422 Series
Description
Enclosure, 24in.Hx42in.Wx8in.D, N12, ANSI61 Gray Steel, Hinged (2) Door 3Pt Handle Cover, Includes Inner Pnl
Material
Steel
Composition
Metallic
Number of Doors
2
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
3 Point Locking Handle
Panel Included
Yes
NEMA Rating
NEMA 12
Nominal Height
24 "
Nominal Width
42 "
Nominal Depth
8 "
Approvals
CE, CSA, UL
Net Weight
79 lbs
Gross Weight
114 lbs
1422P8
Hammond Manufacturing Enclosures, 1422 Series