Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1422RW10 Hammond Manufacturing Enclosures, 1422 Series, Enclosure, 30in.Hx48in.Wx10in.D, N12,
1422RW10 Hammond Manufacturing Enclosures, 1422 Series, Enclosure, 30in.Hx48in.Wx10in.D, N12,
This item cannot be canceled or returned
Description
Enclosure, 30in.Hx48in.Wx10in.D, N12,
Nema Types 12 and 13 UL 508 Type 12; IEC 529, IP65 Fabricated From 12 or 14 Gauge Steel Welded brackets provided for enclosure mounting A grounding stud is provided in the enclosure and a bonding stud is provided on the door Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water.
Removable inner panel is finished in white enamel Collar studs are provided for mounting inner panels Latch rods are equipped with rollers for easier door closing
Specifications
Specifications
Manufacturer Part Number
1422RW10
Manufacturer
Hammond Manufacturing
Product Series
1422
Family Series
Hammond Manufacturing Enclosures, 1422 Series
Description
Enclosure, 30in.Hx48in.Wx10in.D, N12, ANSI61 Gray Steel, Hinged (2) Door 3Pt Latch Cover, Inclft.s Inner Panel
Material
Steel
Composition
Metallic
Number of Doors
2
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
3 Point Locking Handle
Panel Included
Yes
NEMA Rating
NEMA 12
Nominal Height
30 "
Nominal Width
48 "
Nominal Depth
10 "
Approvals
CE, CSA, UL
Net Weight
115 lbs
Gross Weight
195 lbs
1422RW10
Hammond Manufacturing Enclosures, 1422 Series