1423121
Marathon Special Products Power Distribution Blocks, 142 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1423121 Marathon Special Products Power Distribution Blocks, 142 Series, Splicer Block, 3-P, 175A, Box/Box,
MFG Item Number
1423121

1423121 Marathon Special Products Power Distribution Blocks, 142 Series, Splicer Block, 3-P, 175A, Box/Box,

MFG Item Number
1423121
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, 142 Series
Item #
1423121
Splicer Block, 3-P, 175A, Box/Box,

142 Series Information

  • 175 Amps
  • 600 Volts AC/DC
  • Panel Mounting

Specifications

Specifications
Manufacturer Part Number 1423121
Manufacturer Marathon Special Products
Product Series 142
Family Series Marathon Special Products Power Distribution Blocks, 142 Series
Description Splicer Block, 3-P, 175A, Box/Box, Line & Load: (1)1/0-14AWG, Cu Only, Copper Conductor, Phenolic Insulator
Number of Poles 3
AC Voltage 600 VAC
Current Rating 175 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Electrical Connection Box Lug/Box Lug
Mounting Panel Mount
Line Side Wire Range 1/0-14 AWG
Output Wire Range 1/0-14 AWG
Cover Included No
Composition Phenolic
Color Black
Approvals CE, CSA, UL
Net Weight 0.93 lbs
Gross Weight 0.93 lbs