Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1423970 Marathon Special Products Power Distribution Blocks, 142 Series, Distribution Block, 3-P, 175A, Bx/Bx
1423970 Marathon Special Products Power Distribution Blocks, 142 Series, Distribution Block, 3-P, 175A, Bx/Bx
This item cannot be canceled or returned
Description
Power Distribution Blocks, 142 Series
Distribution Block, 3-P, 175A, Bx/Bx
- 175 Amps
- 600 Volts AC/DC
- Panel Mounting
Specifications
Specifications
| Manufacturer Part Number |
1423970 |
| Manufacturer |
Marathon Special Products |
| Product Series |
142 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 142 Series |
| Description |
Distribution Block, 3-P, 175A, Bx/Bx Line: (1)2/0-14AWG, Load: (4)4-14AWG +++Copper ONLY+++ |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
4 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
4-14 AWG |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.855 lbs |
| Gross Weight |
0.855 lbs |
1423970
Marathon Special Products Power Distribution Blocks, 142 Series