Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

142510 Brady Signs & Signage, B302 FAMILY PRACTICE 10HX7W PIC W/TEXT

MFG Item Number
142510

142510 Brady Signs & Signage, B302 FAMILY PRACTICE 10HX7W PIC W/TEXT

MFG Item Number
142510
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
142510
B302 FAMILY PRACTICE 10HX7W PIC W/TEXT

Series Information

Specifications

Specifications
Manufacturer Part Number 142510
Manufacturer Brady
Family Series Brady Signs & Signage
Description Family Practice Clinic Sign, 10 H x 7 W x 0.006 D, Polyester
Type Office/Facility Signs
Background Color White
Legend Family Practice Clinic
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs