Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

142536 Brady Signs & Signage, B302-7X10-WG-O-AMBULANCE ENTR. 10HX7W

MFG Item Number
142536

142536 Brady Signs & Signage, B302-7X10-WG-O-AMBULANCE ENTR. 10HX7W

MFG Item Number
142536
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
142536
B302-7X10-WG-O-AMBULANCE ENTR. 10HX7W

Series Information

Specifications

Specifications
Manufacturer Part Number 142536
Manufacturer Brady
Family Series Brady Signs & Signage
Description Ambulance Entrance Sign, 10 H x 7 W x 0.006 D, Polyester
Type Office/Facility Signs
Background Color White
Legend Ambulance Entrance
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs