142545
Gems Sensors & Controls Sensors, LS-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

142545 Gems Sensors & Controls Sensors, LS-3 Series, LS-3 Series Level Switch

MFG Item Number
142545

142545 Gems Sensors & Controls Sensors, LS-3 Series, LS-3 Series Level Switch

MFG Item Number
142545
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-3 Series
Item #
142545
LS-3 Series Level Switch

LS-3 Series Information

  • Compact Size
  • High Reliability
  • Low Costs in NPT
These Level Switches are ideal for shallow tanks or restricted spaces, or for any low‑cost, high volume use. The LS‑3 Series are available in FDA compliant materials.
  • UL Recognized
  • Switch SPST

Specifications

Specifications
Manufacturer Part Number 142545
Manufacturer Gems Sensors & Controls
Product Series LS-3
Family Series Gems Sensors & Controls Sensors, LS-3 Series
Description LS-3 Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Polypropylene
Diameter 25.4 mm
PSI Rating 150
Operating Temperature -40-150 °F
Net Weight 0.092 lbs
Gross Weight 0.092 lbs