Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
142622 Brady Signs & Signage, B302-7X10-WG-O-LABORATORY PICTO 4X4
142622 Brady Signs & Signage, B302-7X10-WG-O-LABORATORY PICTO 4X4
This item cannot be canceled or returned
Description
B302-7X10-WG-O-LABORATORY PICTO 4X4
Specifications
Specifications
| Manufacturer Part Number |
142622 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
Laboratory Sign, 4 H x 4 W x 0.006 D, Polyester |
| Type |
Office/Facility Signs |
| Background Color |
White |
| Material |
Polyester |
| Material Description |
Self-Sticking |
| Height |
4 " |
| Width |
4 " |
| Net Weight |
0.032 lbs |
| Gross Weight |
0.032 lbs |
142622
Brady Signs & Signage