14266RDP17B1
Eaton Photoelectric Sensors, 200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
14266RDP17B1 Eaton Photoelectric Sensors, 200 Series, PHOTO SENSOR,BASIC LOGIC,DK,NO TIMING
MFG Item Number
14266RDP17B1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

14266RDP17B1 Eaton Photoelectric Sensors, 200 Series, PHOTO SENSOR,BASIC LOGIC,DK,NO TIMING

MFG Item Number
14266RDP17B1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Photoelectric Sensors, 200 Series
Item #
14266RDP17B1
PHOTO SENSOR,BASIC LOGIC,DK,NO TIMING

200 Series Information

  • 10 ft. Sensing Range
  • 18~30 VDC
  • 2 Wire Only
  • Designed for Conveyor System Use
  • Directly Controls Solenoid Valves
The Cutler‑Hammer® 200 Series by Eaton's electrical business is an easy to use Zero Pressure Accumulation (ZPA) sensing and control solution. This sensor system solves the problem of product damage and mishandling caused by mechanical sensor rollers on outdated ZPA conveyors. The 200 Series comes complete with all needed components including sensors, pre‑measured cables, power supplies, and accessories. These components simply snap together to provide reliable Zero Pressure Accumulation conveyor control without the need to invest costly engineering time in a PLC‑based system. The compact power supply, designed specifically for the 200 Series, includes an integral junction box to eliminate additional mounting enclosures.

Specifications

Specifications
Manufacturer Part Number 14266RDP17B1
Manufacturer Eaton
Product Series 200
Family Series Eaton Photoelectric Sensors, 200 Series
Description 200 Series Zero Pressure Accumulation Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 10 Ft., Cycoloy and Lexan enclosure, 100 mA max DC, PNP Open Collector, 100 mA at 30Vdc, Polarized Retroreflective, 5 Pin AMP Connector
Power Type DC
Max Range 10 '
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Connection Type 5 Pin Micro
Composition Non-Metallic
Protection Rating NEMA 1
Polarization Filter Yes
Net Weight 0.03 lbs
Gross Weight 0.03 lbs