1426O-B
Hammond Manufacturing Enclosures, 1426 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1426O-B

Hammond Manufacturing Enclosures, 1426 Series

1426O-B

Hammond Manufacturing Enclosures, 1426 Series
ENCLOSURE
MFG Item Number
1426O-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1426 Series
Item #
1426O-B
ENCLOSURE

1426 Series Information


Specifications

Specifications
Manufacturer Part Number 1426O-B
Manufacturer Hammond Manufacturing
Product Series 1426
Family Series Hammond Manufacturing Enclosures, 1426 Series
Description ENCLOSURE
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 10 "
Nominal Width 7 "
Nominal Depth 4 "
Net Weight 0 lbs
Gross Weight 0 lbs