1426Y
Hammond Manufacturing Enclosures, 1426 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1426Y

Hammond Manufacturing Enclosures, 1426 Series

1426Y

Hammond Manufacturing Enclosures, 1426 Series
ENCLOSURE
MFG Item Number
1426Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1426 Series
Item #
1426Y
ENCLOSURE

1426 Series Information


Specifications

Specifications
Manufacturer Part Number 1426Y
Manufacturer Hammond Manufacturing
Product Series 1426
Family Series Hammond Manufacturing Enclosures, 1426 Series
Description ENCLOSURE
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 12 "
Nominal Width 6 "
Nominal Depth 5 "
Net Weight 0 lbs
Gross Weight 0 lbs