142700
Gems Sensors & Controls Sensors, ELS-1100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

142700

Gems Sensors & Controls Sensors, ELS-1100 Series

142700

Gems Sensors & Controls Sensors, ELS-1100 Series
ELS-1100 Series Level Switch
MFG Item Number
142700
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ELS-1100 Series
Item #
142700
ELS-1100 Series Level Switch

ELS-1100 Series Information


  • 18 mA Current Consumption
  • Polysulfone or Nylon Housing Materials
  • 0 To 150 PSI Maximum Operating Pressure
These polysulfone units are both compact and economical. They feature a variety of mountings, power requirements and electrical terminations to make it easy to find a perfect match for your application.
  • UL Listed
  • 1 mm Repeatability


Specifications

Specifications
Manufacturer Part Number 142700
Manufacturer Gems Sensors & Controls
Product Series ELS-1100
Family Series Gems Sensors & Controls Sensors, ELS-1100 Series
Description ELS-1100 Series Level Switch
Float Type Horizontal, Vertical Float
Switching Current 0.04 A
Connection Type Wire Leads
PSI Rating 150
Operating Temperature 0-176 °F
Approvals UL
Net Weight 0.0805 lbs
Gross Weight 0.0805 lbs