Series Information
| Manufacturer Part Number | 1427CG7 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Family Series | Hammond Manufacturing Cable Entries |
| Description | Crod Grip, 12.5mm Mounting Hole, Accepts 0.099-0.256in.(2.5-6.5mm) Dia Wire, Includes Nylon Locknut |
| Hub Size | PG7 |
| Number of Cables | 1 |
| Angle | Straight |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Cable Diameter Range | 0.1-0.26 " |
| Type | Cord Grip |
| Composition | Non-Metallic |
| Material | Nylon |
| Hazardous Location | No |
| Approvals | CSA, UL, VDE |
| Protection Rating | IP68 |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |