Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1427D7 Hammond Manufacturing Enclosures, 1427 Series, ENCLOSURE
1427D7 Hammond Manufacturing Enclosures, 1427 Series, ENCLOSURE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1427D7 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1427 |
| Family Series |
Hammond Manufacturing Enclosures, 1427 Series |
| Description |
ENCLOSURE |
| Accessory Type |
Tilt Bail |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1427D7
Hammond Manufacturing Enclosures, 1427 Series