1427L1BK
Hammond Manufacturing Enclosures, 1427 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1427L1BK

Hammond Manufacturing Enclosures, 1427 Series

1427L1BK

Hammond Manufacturing Enclosures, 1427 Series
handle - black round chrome metal
MFG Item Number
1427L1BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1427 Series
Item #
1427L1BK
handle - black round chrome metal

1427 Series Information

Specifications

Specifications
Manufacturer Part Number 1427L1BK
Manufacturer Hammond Manufacturing
Product Series 1427
Family Series Hammond Manufacturing Enclosures, 1427 Series
Description handle - black round chrome metal 7in. mounting hole center & 1.3in. height
Accessory Type Chassis Handle
Comments Black, with Screws
Net Weight 0.31 lbs
Gross Weight 0.31 lbs