Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Cable Entries, 1427NGC Series
1427NCGM32G
Hammond Manufacturing Cable Entries, 1427NGC Series
MFG Item Number
1427NCGM32G
This item cannot be canceled or returned
Description
Cable Entries, 1427NGC Series
1427NGC Series Information
Specifications
Specifications
| Manufacturer Part Number |
1427NCGM32G |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1427NGC |
| Family Series |
Hammond Manufacturing Cable Entries, 1427NGC Series |
| Description |
CABLE GLAND |
| Hub Size |
M32 |
| Number of Cables |
1 |
| Angle |
Straight |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Cable Diameter Range |
0.71-0.98 " |
| Type |
Cord Grip |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Approvals |
UL |
| Protection Rating |
IP68 |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.095 lbs |
1427NCGM32G
Hammond Manufacturing Cable Entries, 1427NGC Series