Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1427NCGPG16LG Hammond Manufacturing Cable Entries, 1427NGC Series, CABLE GLAND
MFG Item Number
1427NCGPG16LG
1427NCGPG16LG Hammond Manufacturing Cable Entries, 1427NGC Series, CABLE GLAND
MFG Item Number
1427NCGPG16LG
This item cannot be canceled or returned
Description
Cable Entries, 1427NGC Series
1427NGC Series Information
Specifications
Specifications
| Manufacturer Part Number |
1427NCGPG16LG |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1427NGC |
| Family Series |
Hammond Manufacturing Cable Entries, 1427NGC Series |
| Description |
CABLE GLAND |
| Hub Size |
PG16 |
| Number of Cables |
1 |
| Angle |
Straight |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Cable Diameter Range |
0.39-0.55 " |
| Type |
Cord Grip |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Approvals |
UL |
| Protection Rating |
IP68 |
| Comments |
Extra Long, Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1427NCGPG16LG
Hammond Manufacturing Cable Entries, 1427NGC Series