Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Socomec Industrial Accessories
142D2113
Socomec Industrial Accessories
HANDLE FE S2N-TYPE 3R-12-4X D-G
This item cannot be canceled or returned
Description
Industrial Accessories, Series
HANDLE FE S2N-TYPE 3R-12-4X D-G
Specifications
Specifications
| Manufacturer Part Number |
142D2113 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Industrial Accessories |
| Description |
HANDLE FE S2N-TYPE 3R-12-4X D-G |
| Padlockable |
Yes |
| Color |
Black |
| Defeatable |
Yes |
| Operator Type |
External Front Handle |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Net Weight |
0.555 lbs |
| Gross Weight |
0.555 lbs |
142D2113
Socomec Industrial Accessories