Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 142D2911 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Industrial Accessories |
| Description | HANDLE FE S2N IP65 3R-12-4X /DX |
| Padlockable | Yes |
| Color | Black |
| Defeatable | Yes |
| Operator Type | Pistol Handle |
| Protection Rating | IP65 |
| Net Weight | 0.6393 lbs |
| Gross Weight | 0.6605 lbs |