Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 142E2113 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Industrial Accessories |
| Description | HANDLE FE S2R-4X-4 D-G |
| Padlockable | No |
| Color | Red, Yellow |
| Defeatable | No |
| Operator Type | Pistol Handle |
| NEMA Rating | NEMA 4, NEMA 4X |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.56 lbs |