Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 142G2111 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Industrial Accessories |
| Description | HANDLE FE S2R-TYPE 3R,12 /D |
| Padlockable | No |
| Color | Red, Yellow |
| Defeatable | No |
| Operator Type | Pistol Handle |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R |
| Net Weight | 0.5953 lbs |
| Gross Weight | 0.5953 lbs |