Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Socomec Industrial Accessories
142G2813
Socomec Industrial Accessories
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
142G2813 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Industrial Accessories |
| Description |
HANDLE FE S2R-3R,12 D-GC |
| Padlockable |
Yes |
| Color |
Red, Yellow |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R |
| Net Weight |
0.555 lbs |
| Gross Weight |
0.555 lbs |
142G2813
Socomec Industrial Accessories