142P3WO3
Barksdale Control Products Valves, 140 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

142P3WO3

Barksdale Control Products Valves, 140 Series

142P3WO3

Barksdale Control Products Valves, 140 Series
Valve,Heavy Duty
MFG Item Number
142P3WO3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves, 140 Series
Item #
142P3WO3
Valve,Heavy Duty

140 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 142P3WO3
Manufacturer Barksdale Control Products
Product Series 140
Family Series Barksdale Control Products Valves, 140 Series
Description Valve,Heavy Duty
Hydraulic Pressure (psi) 3,000 psi
Number of Positions 3
Port Size 3/8 " NPT
Min Flow Passage Diameter 0.438 "
Flow Pattern Open Center (Tandem Center)
Back Pressure (psi) 250 psi
Proof Pressure 1.5x Working Pressure except at Return Port
Working Media Hydraulic Oil, Lubricated Water
Gasket Material Buna N
Pressure Seal Material Stainless Steel
Body Material Bronze
Rotor Material Stainless Steel
Shaft Material Stainless Steel
Comments Regular (Side) Porting
Net Weight 8.5 lbs
Gross Weight 8.5 lbs