143-251
Crompton Instruments Current Transformers, 143 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143-251

Crompton Instruments Current Transformers, 143 Series

143-251

Crompton Instruments Current Transformers, 143 Series
XFMR, CURRENT, 250:5, 7.31in., LUGS
Item Number
143-251
MFG Item Number
CI-143-251
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 143 Series
Item #
143-251
XFMR, CURRENT, 250:5, 7.31in., LUGS

143 Series Information


Specifications

Specifications
Manufacturer Part Number CI-143-251
Manufacturer Crompton Instruments
Product Series 143
Family Series Crompton Instruments Current Transformers, 143 Series
Description XFMR, CURRENT, 250:5, 7.31in., LUGS, THRU-HOLE
Core Type Solid Core
Aperture Size 7.31 " Dia.
Current Ratio 250:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 60 lbs
Gross Weight 60 lbs