Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14305 Cully-Minerallac Fittings, 5 LB DUCT SEALING COMPOUND
14305 Cully-Minerallac Fittings, 5 LB DUCT SEALING COMPOUND
This item cannot be canceled or returned
Description
5 LB DUCT SEALING COMPOUND
Specifications
Specifications
| Manufacturer Part Number |
14305 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fittings |
| Description |
5 LB DUCT SEALING COMPOUND |
| Hazardous Location |
No |
| Application |
Duct Sealing |
| Comments |
5 lb, Gray, Paintable and will not harden. Non-conducting, non-toxic, non-corrosive, and non-staining. |
| Net Weight |
4.93 lbs |
| Gross Weight |
4.935 lbs |
14305
Cully-Minerallac Fittings