1431-14
Hammond Manufacturing Enclosures, 1431 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1431-14

Hammond Manufacturing Enclosures, 1431 Series

1431-14

Hammond Manufacturing Enclosures, 1431 Series
ENCLOSURE
MFG Item Number
1431-14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1431 Series
Item #
1431-14
ENCLOSURE

1431 Series Information


Specifications

Specifications
Manufacturer Part Number 1431-14
Manufacturer Hammond Manufacturing
Product Series 1431
Family Series Hammond Manufacturing Enclosures, 1431 Series
Description ENCLOSURE
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 8 "
Nominal Width 3 "
Net Weight 0 lbs
Gross Weight 0 lbs