Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1431306 Marathon Special Products Power Distribution Blocks, Splicer Block, 1-P, 350A, Box/Box,
1431306 Marathon Special Products Power Distribution Blocks, Splicer Block, 1-P, 350A, Box/Box,
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Splicer Block, 1-P, 350A, Box/Box,
Specifications
Specifications
| Manufacturer Part Number |
1431306 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Splicer Block, 1-P, 350A, Box/Box, Line & Load: (2)2/0-14AWG, Cu/Al, Phenolic Insulator |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
350 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Screw/Screw |
| Mounting |
Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
2/0-14 AWG |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.62 lbs |
1431306
Marathon Special Products Power Distribution Blocks