Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1432554 Marathon Special Products Power Distribution Blocks, 143 Series, Distribution Block, 2-P, 310A, Bx/Bx
1432554 Marathon Special Products Power Distribution Blocks, 143 Series, Distribution Block, 2-P, 310A, Bx/Bx
This item cannot be canceled or returned
Description
Power Distribution Blocks, 143 Series
Distribution Block, 2-P, 310A, Bx/Bx
- 60 to 2280 Amps
- 600 Volts AC/DC
- Screw‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1432554 |
| Manufacturer |
Marathon Special Products |
| Product Series |
143 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 143 Series |
| Description |
Distribution Block, 2-P, 310A, Bx/Bx Line: (1)350MCM-6AWG Box Lug, Load: (2)2/0-14AWG Box Lug |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
350 kcmil-6 AWG |
| Output Wire Range |
2/0-14 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
1.055 lbs |
| Gross Weight |
1.155 lbs |
1432554
Marathon Special Products Power Distribution Blocks, 143 Series