Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 143 Series
1432559
Marathon Special Products Power Distribution Blocks, 143 Series
This item cannot be canceled or returned
Description
Power Distribution Blocks, 143 Series
- 60 to 2280 Amps
- 600 Volts AC/DC
- Screw‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1432559 |
| Manufacturer |
Marathon Special Products |
| Product Series |
143 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 143 Series |
| Description |
POWER BLOCK |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
350 kcmil-6 AWG |
| Output Wire Range |
3/8-16 x 1-1/8 " |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
1.15 lbs |
| Gross Weight |
1.15 lbs |
1432559
Marathon Special Products Power Distribution Blocks, 143 Series