Series Information
| Manufacturer Part Number | 1433554 |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Power Distribution Blocks |
| Description | Distribution Block, 3-P, 310A, Bx/Bx Line: (1)350MCM-6AWG Box Lug, Load: (2)2/0-14AWG Box Lug |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 310 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 2 |
| Electrical Connection | Screw/Screw |
| Mounting | Panel Mount |
| Line Side Wire Range | 350 kcmil-6 AWG |
| Output Wire Range | 14-2/0 AWG; 8-2/0 AWG |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CE, CSA, UR |
| Net Weight | 1.65 lbs |
| Gross Weight | 1.65 lbs |