Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
143 Series Information
| Manufacturer Part Number | 1433559 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 143 |
| Family Series | Marathon Special Products Power Distribution Blocks, 143 Series |
| Description | SPLICER BLOCK, 3-P, 310A, BOX/STUD LINE: (1) 350MCM-6AWG BOX LUG LOAD: (1) 3/8-16X1-1/8in. STUD |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 310 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Box Lug/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 350 kcmil-6 AWG |
| Output Wire Range | 3/8-16 x 1-1/8 " |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 1.55 lbs |
| Gross Weight | 1.55 lbs |