Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1434 Series
1434-22
Hammond Manufacturing Enclosures, 1434 Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1434-22 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1434 |
| Family Series |
Hammond Manufacturing Enclosures, 1434 Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1434-22
Hammond Manufacturing Enclosures, 1434 Series