Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143441 Brady Labels, B7569 4X4 BLK/WHT 500/RL BLANK DOT

MFG Item Number
143441

143441 Brady Labels, B7569 4X4 BLK/WHT 500/RL BLANK DOT

MFG Item Number
143441
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
143441
B7569 4X4 BLK/WHT 500/RL BLANK DOT

Series Information

Specifications

Specifications
Manufacturer Part Number 143441
Manufacturer Brady
Family Series Brady Labels
Description ANSI Sign, 4 H x 4 W x 0.004 D, Vinyl
Material Type Acrylic
Material Description Self-Sticking
Adhesive Yes
Net Weight 0 lbs
Gross Weight 0.2122 lbs