Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143462 Brady Signs & Signage, B-555 10X14 SMOKING PERMITTED IN AREA

MFG Item Number
143462

143462 Brady Signs & Signage, B-555 10X14 SMOKING PERMITTED IN AREA

MFG Item Number
143462
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143462
B-555 10X14 SMOKING PERMITTED IN AREA

Series Information

Specifications

Specifications
Manufacturer Part Number 143462
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Smoking Permitted In This Area. Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Office/Facility Signs
Background Color White
Header Notice
Legend Smoking Permitted In This Area.
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs