Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 143463 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | NOTICE Smoking Permitted In This Area. Sign, 7 H x 10 W x 0.06 D, Polystyrene |
| Type | Office/Facility Signs |
| Background Color | White |
| Header | Notice |
| Legend | Smoking Permitted In This Area. |
| Material | Polystyrene |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |